Zoro Homepage

Travel Mug, White, 20 oz

  • Mfr # 00071375

  • Zoro # G215246283


product price: $18.89
/ea

Key Features

Capacity - Maximum
20 oz
Lid Type
Sip
Product Type
Bottle
Body Color
White
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00071375
Zoro #
G215246283
UPC #
034223712273
Country of Origin
China

Dimensions

Overall Height
9 5/8 in

Details

Item
Travel Mug
Capacity - Maximum
20 oz
Lid Type
Sip
Product Type
Bottle
Body Color
White
Body Material
Stainless Steel
Heat Retention - Maximum
8 hr
Bottle Text
Igloo
Insulation
Insulated
Finish
Paint
Includes Straw
Straw Included
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
BPA-Free Status
BPA-Free
Lid Color
Gray
Includes Spout
Spout Not Included
Cap Material
Plastic
Cold Retention - Maximum
48 hr

Description

Travel Mug, White, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.