3/4" ID Double Flanged Sheet Metal Clip Bearing M250for .072/.135 Sheet Metal
- Mfr # MCI-12-02
- Zoro # G004949418
product price:Â
$
1.15
/ea
Sold in multiples of 32 for
$36.80
Key Features
Housing Material
Polymer
System of Measurement
Inch
Bore Diameter
3/4 in
Bearing Insert Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCI-12-02
- Zoro #
- G004949418
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 3/4 in
Details
- Item
- Flange Mount Bearing
- Housing Material
- Polymer
- System of Measurement
- Inch
- Bearing Insert Material
- Polymer
Description
3/4" id double flanged sheet metal clip bearing m250for .072/.135 sheet metal iglide clip bearings are designed specifically for putting shafts through sheet metal plates. For this reason, the bearings have flanges located on both ends. The bearings are secured in the sheet metal plate on both sides after installation. The clip bearings are slit at an angle, so installation of the bearings is possible from one side. After installation, the bearing opens and forms a lining for the bore hole in the metal plate. The shaft prevents the clip bearing from detaching from the housing. Even during axial movement, the bearing remains secured in the housing. In addition, the lateral slit can compensate for bearing expansions due to temperature or moisture. During expansion, the slit width decreases, and changes so the bearing clearance is minimized. The flange diameter on the smaller side is made to ensure that housings with larger tolerances can be properly secured. secured with double-flange design custom dimensions are possible lightweight maintenance-free and self-lubricating good wear resistance smooth operation suitable for both rotational and linear movements expansion possible through slit design for sheet metal thicknesses of .040-.135 inches (2mm, 3mm and 4mm) material: iglide m250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.