Shop IGUS
See all product information
Create Account
3/4" ID Single Flanged Sheet Metal clip bearing M250
- Mfr # MYI-12-12
- Zoro # G504949666
product price:Â
$
2.15
/ea
Sold in multiples of 16 for
$34.40
Key Features
System of Measurement
Inch
Housing Type
Split Bearing
Housing Material
Polymer
Bearing Insert Material
Polymer
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYI-12-12
- Zoro #
- G504949666
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Housing Type
- Split Bearing
- Housing Material
- Polymer
- Bearing Insert Material
- Polymer
Dimensions
- Bore Diameter
- 3/4 in
Description
3/4" id single flanged sheet metal clip bearing m250 special features: the iglide clip2 bearing is a thin-walled bearing made from the iglide m250 material and which has a beveled edge for extremely simple installations. The diagonal slit helps to compensate for poor housing bore tolerance as well as temperature and humidity changes. split version of the iglide m250 bearing easy assembly by hand compensation for heat expansion suitable for ambient temperatures with high humidity lightweight very economical inch and metric sizes available from stock low bearing clearance, very accurate maintenance-free and predictable service life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.