Shop IGUS
See all product information
Create Account
3/8" ID Single Flanged Sheet Metal clip bearing M250
- Mfr # MYI-06-06
- Zoro # G704949275
product price:Â
$
0.67
/ea
Sold in multiples of 51 for
$34.17
Key Features
Bore Diameter
3/8 in
Bearing Insert Material
Polymer
Housing Type
Split Bearing
Housing Material
Polymer
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYI-06-06
- Zoro #
- G704949275
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 3/8 in
Details
- Bearing Insert Material
- Polymer
- Item
- Flange Mount Bearing
- Housing Type
- Split Bearing
- Housing Material
- Polymer
- System of Measurement
- Inch
Description
3/8" id single flanged sheet metal clip bearing m250 special features: the iglide clip2 bearing is a thin-walled bearing made from the iglide m250 material and which has a beveled edge for extremely simple installations. The diagonal slit helps to compensate for poor housing bore tolerance as well as temperature and humidity changes. split version of the iglide m250 bearing easy assembly by hand compensation for heat expansion suitable for ambient temperatures with high humidity lightweight very economical inch and metric sizes available from stock low bearing clearance, very accurate maintenance-free and predictable service life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.