Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Bolt Flng Brg, Spherical, 3/16in Bore

  • Mfr # EFSI-03 R

  • Zoro # G2839672


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Bearing Insert Type
Spherical Plain
Bore Dia.
3/16 in
Shaft Locking Type
None
Bearing Housing Material Type
Polymer
Bearing Insert Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSI-03 R
Zoro #
G2839672
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
3/16 in
Overall Height
31/32 in
Dimension A
123/125 in
Dimension D
189/200 in
Dimension E
63/500 in
Dimension C
123/125 in
Overall Length
31/32 in
Overall Width
19/64 in
Mount Hole Center-to-Center Height
21/32 in
Flange Thickness
11/64 in
Mount Hole Center-to-Center Length
21/32 in
Mounting Bolt Size
1/8 in
Mount Hole Size
0.126 in
Bore Diameter
3/16 in

Details

Bearing Insert Type
Spherical Plain
Shaft Locking Type
None
Bearing Housing Material Type
Polymer
Bearing Insert Material
Polymer
Housing Material
Polymer
Temp. Range
-40 Degrees to 194 Degrees F
Item
4 Bolt Flange Bearing
Standards
DIN ISO Certified 12240
Number of Mount Holes
4
Housing Material Finish
Unfinished
Closure
Open
Minimum Temperature
-22 Degrees F
System of Measurement
Inch
Bore Type
Cylindrical
Load Direction
Radial, Thrust
Static Radial Load Capacity
224 lbf
Bearing Material Grade
iglide(R) R
Self Lubricating Bearing
Yes
Resistance Properties
Corrosion Resistant
Application
Agricultural Machines, Automation, Food Industry, Mechanical Engineering, Plant Construction
Features
Absolutely Corrosion-Resistant, Compensation of Misalignment Errors, Easy Installation, Maintenance-Free Dry Operation, Time Saving Through Fast Assembly, Very Lightweight
Housing Material Grade
igumid G
Maximum Temperature
176 Degrees F
Lubrication Openings
None
Maximum Ball Swivel
14 Degrees
Housing Type
Rhombus
Maximum PV
8,700 lb/sq in-fpm
Expansion Type
Fixed
For Environment
Clean Room, Food and Beverage

Description

4 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 3/16 in, Bore Type Cylindrical, Closure Open, Expansion Type Fixed, For Environment Clean Room, Food and Beverage, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Mount Hole Center-to-Center Height 21/32 in, Number of Mount Holes 4, Overall Height 31/32 in, Overall Length 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.