Zoro Homepage

Axis for Universal Robot

  • Mfr # RBTX-IGUS-0102

  • Zoro # G313332833


product price: $9,559.99
/ea
Free Shipping & Returns

Key Features

Load Capacity - Axial
250 N
Positioning Accuracy
3 mm
Stroke Length
2 m
Compatible with Robot Brand Name
Universal Robotics
Load Capacity - Radial
550 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBTX-IGUS-0102
Zoro #
G313332833
UPC #
-
Country of Origin
Germany

Dimensions

Stroke Length
2 m

Details

Item
7th Axis UR Version
Load Capacity - Axial
250 N
Positioning Accuracy
3 mm
Compatible with Robot Brand Name
Universal Robotics
Load Capacity - Radial
550 N
Compatible with Robot Model Number
UR 10, UR 16, UR 3, UR 5
Maximum Speed
0.6 mps

Description

Axis for Universal Robot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.