Shop IGUS
See all product information
Create Account
Axis for Universal Robot
- Mfr # RBTX-IGUS-0103
- Zoro # G113332842
product price:Â
$
10,133.99
/ea
Free Shipping & Returns
Key Features
Compatible with Robot Model Number
UR 10, UR 16, UR 3, UR 5
Positioning Accuracy
3 mm
Load Capacity - Axial
250 N
Load Capacity - Radial
550 N
Stroke Length
1 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBTX-IGUS-0103
- Zoro #
- G113332842
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Stroke Length
- 1 m
Details
- Item
- 7th Axis UR Version
- Compatible with Robot Model Number
- UR 10, UR 16, UR 3, UR 5
- Positioning Accuracy
- 3 mm
- Load Capacity - Axial
- 250 N
- Load Capacity - Radial
- 550 N
- Compatible with Robot Brand Name
- Universal Robotics
- Maximum Speed
- 0.6 mps
Description
Axis for Universal Robot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.