This item is Discontinued.

Igus Cable Carrier, HD, Tube, OW11.18In / 284mm 880-25-150-0-5

Cable Carrier, HD, Tube, OW11.18In / 284mm (Discontinued)

  • Mfr # 880-25-150-0-5
  • Zoro # G7909097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880-25-150-0-5
Zoro #
G7909097
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
11.2 in
Cavity Width
9.84 in
Cavity Height
2.2 in
Loop Length
29.53 in
Loop Height
15.16 in
Height
3.3 in
Length
60 in
Bend Radius
5.91 in
Length (Straight Wireway)
5 ft
Accessory Width
11.2 in

Details

Item
Cable and Hose Carrier
Style
Enclosed
Link to Link Pitch
3.58 in /91.0mm
Type
Large
Number of Links
17
Includes
No Bracket Included
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Cavity Width 9.84 in, Cavity Height 2.2 in, Height 3.3 in, Outside Width 11.2 in, Bend Radius 5.91 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included No, Length 60 in, Includes No Bracket Included, Loop Height 15.16 in, Loop Length 29.53 in, Number of Links 17, Style Enclosed, Type Large, Accessory Width 11.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.