Zoro Homepage
This item is Discontinued.
Igus Cable Carrier, HD, Tube, OW11.81In 9850-25-200-0-5

Cable Carrier, HD, Tube, OW11.81In (Discontinued)

  • Mfr # 9850-25-200-0-5
  • Zoro # G7865191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9850-25-200-0-5
Zoro #
G7865191
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
11.8 in
Cavity Width
9.84 in
Cavity Height
3.15 in
Loop Length
35.43 in
Loop Height
19.09 in
Height
4.3 in
Bend Radius
7.87 in
Length
60 in
Length (Straight Wireway)
5 ft
Accessory Width
11.8 in

Details

Item
Cable and Hose Carrier
Style
Enclosed
Link to Link Pitch
3.58 in /91.0mm
Number of Links
17
Type
Large
Includes
No Bracket Included
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Cavity Width 9.84 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 11.8 in, Bend Radius 7.87 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included No, Length 60 in, Includes No Bracket Included, Loop Height 19.09 in, Loop Length 35.43 in, Number of Links 17, Style Enclosed, Type Large, Accessory Width 11.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.