Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Carrier, Med, Open, OW2.13In / 54mm

  • Mfr # 250-03-055-0-4

  • Zoro # G3028821


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Style
Open
Number of Channels
1
Frame Stay
Cross Bar
Outside Width
2.1 in
Series
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-03-055-0-4
Zoro #
G3028821
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
2.1 in
Cavity Width
1.5 in
Cavity Height
0.98 in
Loop Length
10.87 in
Loop Height
5.71 in
Height
1.4 in
Bend Radius
2.17 in
Length
48 in
Length (Straight Wireway)
4 ft
Max. Cable Dia.
0.91 in
Accessory Width
2.1 in

Details

Item
Cable and Hose Carrier
Style
Open
Number of Channels
1
Frame Stay
Cross Bar
Series
250
Link to Link Pitch
1.8 in
Number of Links
27
Type
Medium
Includes
No Bracket Included
Color
Black
Crossbar Material
Igumid TE
Carrier Links Material
Glass Fiber
Crossbar Opening Design
Opens Outside
Carrier Design
Open
Mounting Bracket Type
Fixed End, Moving End
Features
Dirt-Repellent
Mounting Bracket Design
Pivoting
Crossbar Style
Hinged Snap-On
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 1.5 in, Cavity Height 0.98 in, Height 1.4 in, Outside Width 2.1 in, Bend Radius 2.17 in, Link to Link Pitch 1.8 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Glass Fiber, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 48 in, Frame Stay Cross Bar, Includes No Bracket Included, Loop Height 5.71 in, Loop Length 10.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.