Zoro Homepage

Cable Carrier, Med, Open, OW5.31In / 135mm

  • Mfr # 350-115-200-0-4

  • Zoro # G1370661


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Style
Open
Number of Channels
1
Frame Stay
Cross Bar
Outside Width
5.3 in
Series
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-115-200-0-4
Zoro #
G1370661
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
5.3 in
Cavity Width
4.53 in
Cavity Height
1.77 in
Loop Length
34.45 in
Loop Height
18.27 in
Height
2.5 in
Length
48 in
Bend Radius
7.87 in
Length (Straight Wireway)
4 ft
Max. Cable Dia.
1.65 in
Accessory Width
5.3 in

Details

Item
Cable and Hose Carrier
Style
Open
Number of Channels
1
Frame Stay
Cross Bar
Series
350
Link to Link Pitch
2.6 in
Number of Links
18
Type
Medium
Includes
No Bracket Included
Crossbar Material
Igumid TE
Color
Black
Features
Dirt-Repellent
Min. Operating Temperature
-40 Degrees F
Standards
VDE 0304 IIC UL94 HB
Carrier Design
Open
Carrier Links Material
Igumid G
Mounting Brackets Included
No
Crossbar Style
Hinged Snap-On
Mounting Bracket Design
Pivoting
Max. Operating Temperature
248 Degrees F
Mounting Bracket Type
Fixed End, Moving End
Crossbar Opening Design
Opens Outside

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 4.53 in, Cavity Height 1.77 in, Height 2.5 in, Outside Width 5.3 in, Bend Radius 7.87 in, Link to Link Pitch 2.6 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 48 in, Frame Stay Cross Bar, Includes No Bracket Included, Loop Height 18.27 in, Loop Length 34.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.