Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Carrier, Med, Tube, OW2.87In / 73mm

  • Mfr # 2480-05-100-0-1

  • Zoro # G8438561


product price: $29.15
/ea

Key Features

Style
Enclosed
Number of Channels
1
Frame Stay
Fully Enclosed
Outside Width
2.9 in
Series
2480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2480-05-100-0-1
Zoro #
G8438561
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
2.9 in
Cavity Width
2.24 in
Cavity Height
0.98 in
Loop Length
16.3 in
Loop Height
9.25 in
Height
1.4 in
Length
12 in
Bend Radius
3.94 in
Length (Straight Wireway)
1 ft
Accessory Width
2.9 in
Max. Cable Dia.
0.91 in

Details

Item
Cable and Hose Carrier
Style
Enclosed
Number of Channels
1
Frame Stay
Fully Enclosed
Series
2480
Link to Link Pitch
1.8 in
Type
Medium
Includes
No Bracket Included
Number of Links
7
Crossbar Material
Igumid TE
Color
Black
Mounting Bracket Design
Pivoting
Crossbar Opening Design
Opens Inside
Crossbar Style
Hinged Snap-On
Features
Modular Interior Separation
Standards
VDE 0304 IIC UL94 HB
Min. Operating Temperature
-40 Degrees F
Carrier Design
Enclosed
Max. Operating Temperature
248 Degrees F
Carrier Links Material
Igumid G
Mounting Brackets Included
No
Mounting Bracket Type
Fixed End, Moving End

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 2.24 in, Cavity Height 0.98 in, Height 1.4 in, Outside Width 2.9 in, Bend Radius 3.94 in, Link to Link Pitch 1.8 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 12 in, Frame Stay Fully Enclosed, Includes No Bracket Included, Loop Height 9.25 in, Loop Length 16.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.