Cable Carrier, Med, Tube, OW5.31In / 135mm

  • Mfr # 3480-115-150-0-4

  • Zoro # G8163145


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Style
Enclosed
Number of Channels
1
Frame Stay
Fully Enclosed
Outside Width
5.3 in
Series
3480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3480-115-150-0-4
Zoro #
G8163145
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
5.3 in
Cavity Width
4.53 in
Cavity Height
1.77 in
Loop Length
28.54 in
Loop Height
14.33 in
Height
2.5 in
Bend Radius
5.91 in
Length
48 in
Length (Straight Wireway)
4 ft
Max. Cable Dia.
1.65 in
Accessory Width
5.3 in

Details

Item
Cable and Hose Carrier
Style
Enclosed
Number of Channels
1
Frame Stay
Fully Enclosed
Series
3480
Link to Link Pitch
2.6 in
Type
Medium
Number of Links
18
Includes
No Bracket Included
Color
Black
Crossbar Material
Igumid TE
Mounting Bracket Type
Fixed End, Moving End
Mounting Brackets Included
No
Carrier Design
Enclosed
Mounting Bracket Design
Pivoting
Standards
VDE 0304 IIC UL94 HB
Carrier Links Material
Igumid G
Features
Modular Interior Separation
Crossbar Opening Design
Opens Inside
Max. Operating Temperature
248 Degrees F
Min. Operating Temperature
-40 Degrees F
Crossbar Style
Hinged Snap-On

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 4.53 in, Cavity Height 1.77 in, Height 2.5 in, Outside Width 5.3 in, Bend Radius 5.91 in, Link to Link Pitch 2.6 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 48 in, Frame Stay Fully Enclosed, Includes No Bracket Included, Loop Height 14.33 in, Loop Length 28.54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.