Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Carrier, Micro, Open, OW.89In/22.5mm

  • Mfr # 07-16-028-0-3

  • Zoro # G2850872


product price: $50.99
/ea

Key Features

Style
Zipper
Number of Channels
1
Frame Stay
Cross Bar
Outside Width
0.9 in
Series
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07-16-028-0-3
Zoro #
G2850872
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
0.9 in
Cavity Width
0.63 in
Cavity Height
0.41 in
Loop Length
5.51 in
Loop Height
2.8 in
Height
0.6 in
Length
36 in
Bend Radius
1.1 in
Length (Straight Wireway)
3 ft
Max. Cable Dia.
0.31 in
Mounting Hole Diameter
0.13 in
Accessory Width
0.9 in

Details

Item
Cable and Hose Carrier
Style
Zipper
Number of Channels
1
Frame Stay
Cross Bar
Series
7
Link to Link Pitch
0.8 in
Type
Small
Includes
No Bracket Included
Number of Links
46
Crossbar Material
Igumid TE
Color
Black
Standards
VDE 0304 IIC UL94 HB
Carrier Links Material
Igumid G
Carrier Design
Enclosed
Max. Operating Temperature
248 Degrees F
Crossbar Style
Zipper
Mounting Bracket Design
Locking
Min. Operating Temperature
-40 Degrees F
Mounting Bracket Type
Fixed End, Moving End
Crossbar Opening Design
Zip-Open
Features
For High Acceleration, Lightweight
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Crossbar Style Zipper, Carrier Design Enclosed, Cavity Width 0.63 in, Cavity Height 0.41 in, Height 0.6 in, Outside Width 0.9 in, Bend Radius 1.1 in, Link to Link Pitch 0.8 in, Mounting Brackets Included No, Mounting Bracket Design Locking, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 36 in, Frame Stay Cross Bar, Includes No Bracket Included, Loop Height 2.8 in, Loop Length 5.51 in, Number of Links 46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.