Zoro Homepage

Cable Carrier

  • Mfr # RBTX-IGUS-0016

  • Zoro # G612751144


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Compatible with Robot Model Number
DLE-RG-0001-AC-500-500-100
Compatible with Robot Brand Name
Igus
Working Range
500 mm
Product Type
Robot Cable Carrier Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBTX-IGUS-0016
Zoro #
G612751144
UPC #
-
Country of Origin
Germany

Details

Item
ReBeL Dress Pack
Compatible with Robot Model Number
DLE-RG-0001-AC-500-500-100
Compatible with Robot Brand Name
Igus
Working Range
500 mm
Product Type
Robot Cable Carrier Set

Description

Cable Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.