Zoro Homepage

Clip Bearing, 10 mm Bore, 2 Flange, PK5

  • Mfr # MCM-10-03

  • Zoro # G3236633


product price: $11.19
/pk 5, $2.24/ea

Key Features

Material
Plastic
Inside Dia. (mm)
10 mm
Application
For Fitting Shafts Through Sheet Metal
Max. Shaft Dia. (mm)
10 mm
Max. Housing Dia. (mm)
11.87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCM-10-03
Zoro #
G3236633
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia. (mm)
10 mm
Max. Shaft Dia. (mm)
10 mm
Max. Housing Dia. (mm)
11.87 mm
Outside Dia. (mm)
11.6 mm
Material Thickness (mm)
2.87 mm to 3.13 mm
Min. Housing Dia. (mm)
11.6 mm
Large Flange Dia. (mm)
15 mm
Min. Shaft Dia. (mm)
9.98 mm
Outside Height (mm)
4.6 mm
Inside Height (mm)
2.87
Small Flange Dia. (mm)
12.4 mm
Flange Thickness (mm)
0.8 mm
Maximum Shaft Diameter
10 mm
Outside Diameter
15 mm
Maximum Housing Diameter
11.87 mm
For Material Thickness
2.87 mm to 3.13 mm
Inside Height
3 mm
Flange Thickness
0.8 mm
Small Flange Diameter
12.4 mm
Large Flange Diameter
15 mm
Minimum Housing Diameter
11.6 mm
Minimum Shaft Diameter
9.98 mm
Outside Height
4.6 mm
Inside Diameter
10 mm
For Shaft Size
9.975 to 10 mm
Bore Diameter
10 mm
For Material Thickness Range
2.87 to 3.13 mm
Overall Length
4.6 mm

Description

Clip Bearing, Bore Diameter 10 mm, Flange Type Double Flange, For Housing Bore Range 11.6 to 11.87 mm, For Material Thickness Range 2.87 to 3.13 mm, For Shaft Size 9.975 to 10 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 15 mm, Overall Length 4.6 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.8 mm, Large Flange Diameter 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.