Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip Bearing, 3/8 in Bore, 2 Flange, PK5

  • Mfr # MCI-06-02

  • Zoro # G2957001


product price: $11.59
/pk 5, $2.32/ea

Key Features

Type
Double Flanged
Max. Shaft Dia. (In.)
0.375 in
Small Flange Dia. (In.)
15/32 in
Material
Plastic
Min. Shaft Dia. (In.)
0.374 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCI-06-02
Zoro #
G2957001
UPC #
-
Country of Origin
Germany

Dimensions

Max. Shaft Dia. (In.)
0.375 in
Small Flange Dia. (In.)
15/32 in
Min. Shaft Dia. (In.)
0.374 in
Large Flange Dia. (In.)
9/16 in
Max. Housing Dia. (In.)
0.448 in
Inside Height (In.)
0.072 in
Min. Housing Dia. (In.)
0.427 in
Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
0.438 in
Outside Height (In.)
0.2 in
Flange Thickness (In.)
0.03 in
For Material Thickness (In.)
0.072 in to 0.135 in
Inside Height
0.14 in
For Material Thickness
0.072 in to 0.135 in
Flange Thickness
1/32 in
Outside Height
0.2 in
Large Flange Diameter
9/16 in
Minimum Shaft Diameter
0.374 in
Inside Diameter
3/8 in
Maximum Housing Diameter
0.448 in
Small Flange Diameter
0.47 in
Minimum Housing Diameter
0.427 in
Maximum Shaft Diameter
0.375 in
Outside Diameter
0.563 in
Overall Length
3/16 in
For Shaft Size
0.3740 to 0.3750 in
Bore Diameter
3/8 in
For Material Thickness Range
0.072 to 0.135 in

Details

Type
Double Flanged
Material
Plastic
Item
Clip Bearing
Max. Pressure (PSI)
2,610 psi
Application
For Fitting Shafts Through Sheet Metal
System of Measurement
Inch
Color
Anthracite
Plain Bearing Material
iglide Polymer
For Housing Bore Range
0.4375 to 0.4481 in
Material Grade
M250 Thermoplastic
Resistance Properties
Wear Resistant
Flange Type
Double Flange
Number of Flanges
2
Lubrication Type
Self Lubricating
Material Group
Plastic
Standards
RoHS 2 Certified
Maximum PV
3,400 lb/sq in-fpm

Description

Clip Bearing, Bore Diameter 3/8 in, Flange Type Double Flange, For Housing Bore Range 0.4375 to 0.4481 in, For Material Thickness Range 0.072 to 0.135 in, For Shaft Size 0.3740 to 0.3750 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.563 in, Overall Length 3/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.