Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 8mm ID, PK5
Mfr # MCM-08-02
Zoro # G1509681
product price: $6.69
/pk 5, $1.34/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Shaft Dia. (mm) 7.98 mm
- Min. Housing Dia. (mm) 9.6 mm
- Max. Shaft Dia. (mm) 8 mm
- Inside Height (mm) 1.45
- Inside Dia. (mm) 8 mm
Product Information
- Brand Igus
- MFR # MCM-08-02
- Zoro # G1509681
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Min. Shaft Dia. (mm) | 7.98 mm |
Min. Housing Dia. (mm) | 9.6 mm |
Max. Shaft Dia. (mm) | 8 mm |
Inside Height (mm) | 1.45 |
Inside Dia. (mm) | 8 mm |
Small Flange Dia. (mm) | 10.4 mm |
Outside Dia. (mm) | 9.6 mm |
Outside Height (mm) | 3.6 mm |
Max. Housing Dia. (mm) | 9.82 mm |
Large Flange Dia. (mm) | 13 mm |
Large Flange Diameter | 13 mm |
Outside Height | 3.6 mm |
Outside Diameter | 13 mm |
Minimum Housing Diameter | 9.6 mm |
Maximum Housing Diameter | 9.82 mm |
Inside Diameter | 8 mm |
Minimum Shaft Diameter | 7.98 mm |
Maximum Shaft Diameter | 8 mm |
Inside Height | 2 mm |
Small Flange Diameter | 10.4 mm |
Bore Diameter | 8 mm |
Overall Length | 3.6 mm |
For Shaft Size | 7.975 to 8 mm |
Details
Description
Clip Bearing, Bore Diameter 8 mm, Flange Type Double Flange, For Housing Bore Range 9.6 to 9.82 mm, For Material Thickness Range 1.45 to 2.34 mm, For Shaft Size 7.975 to 8 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 13 mm, Overall Length 3.6 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.8 mm, Large Flange Diameter 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY2)
- PIX V-Belt, Variable Speed 7/8 X 40 (1422V400)
- KRYLON Sprayon Dry Film P.T.F.E Mold Release (SC0311000)
- DAYTON 5L510 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (5L510)
- IGUS Flanged Bearing, 3/4 IDx1 1/8 In L, PK5 (MYI-12-18)
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Flanged Bearing, 7/8 IDx7/8 In L, PK5 (MYI-14-14)
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- Igus Plain Bearings