Shop IGUS
See all product information
Create Account
ClipBearing, 1/8", 5/8", 0.875", 2, PK5
- Mfr # MCI-10-01
- Zoro # G3280532
product price:Â
$
13.69
/pk of 5, $2.74/ea
Key Features
For Material Thickness (In.)
0.040 in to 0.075 in
Inside Dia. (In.)
5/8 in
Material
Plastic
Min. Housing Dia. (In.)
0.688 in
Application
Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCI-10-01
- Zoro #
- G3280532
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Application
- Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal
- Type
- Double Flanged
- Max. Pressure (PSI)
- 2,610 psi
- Item
- Clip Bearing
- System of Measurement
- Inch
- Color
- Charcoal
- Lubrication Type
- Self Lubricating
- Maximum PV
- 3,400 lb/sq in-fpm
- Material Grade
- M250
- Flange Type
- Double Flange
- Number of Flanges
- 2
- Resistance Properties
- Wear-Resistant
- Plain Bearing Material
- iglide Polymer
- Material Group
- Plastic
- For Housing Bore Range
- 0.6875 to 0.6981 in
- Wire Color
- Charcoal
Dimensions
- For Material Thickness (In.)
- 0.040 in to 0.075 in
- Inside Dia. (In.)
- 5/8 in
- Min. Housing Dia. (In.)
- 0.688 in
- Small Flange Dia. (In.)
- 23/32 in
- Large Flange Dia. (In.)
- 7/8 in
- Max. Shaft Dia. (In.)
- 0.625 in
- Inside Height (In.)
- 0.04 in
- Outside Dia. (In.)
- 0.688 in
- Min. Shaft Dia. (In.)
- 0.624 in
- Flange Thickness (In.)
- 0.03 in
- Outside Height (In.)
- 0.138 in
- Max. Housing Dia. (In.)
- 0.698 in
- Inside Diameter
- 5/8 in
- Flange Thickness
- 1/32 in
- Outside Height
- 0.138 in
- For Material Thickness
- 0.040 in to 0.075 in
- Large Flange Diameter
- 7/8 in
- Maximum Housing Diameter
- 0.698 in
- Maximum Shaft Diameter
- 0.625 in
- Small Flange Diameter
- 0.72 in
- Minimum Shaft Diameter
- 0.624 in
- Outside Diameter
- 0.875 in
- Minimum Housing Diameter
- 0.688 in
- Inside Height
- 0.078 in
- For Shaft Size
- 0.6240 to 0.6250 in
- Overall Length
- 1/8 in
- For Material Thickness Range
- 0.04 to 0.075 in
- Bore Diameter
- 5/8 in
- Wire Rope Length
- 1/8 in
- Length
- 1/8 in
Description
Clip Bearing, Bore Diameter 5/8 in, Flange Type Double Flange, For Housing Bore Range 0.6875 to 0.6981 in, For Material Thickness Range 0.04 to 0.075 in, For Shaft Size 0.6240 to 0.6250 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.875 in, Overall Length 1/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.