Shop IGUS
See all product information
Create Account
ClipBearing, 3/16", 3/4", 1", 2, PK5
- Mfr # MCI-12-02
- Zoro # G2846225
product price:Â
$
19.69
/pk of 5, $3.94/ea
Key Features
Small Flange Dia. (In.)
27/32 in
For Material Thickness (In.)
0.072 in to 0.135 in
Material
Plastic
Max. Pressure (PSI)
2,610 psi
Min. Shaft Dia. (In.)
0.749 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCI-12-02
- Zoro #
- G2846225
- UPC #
- -
- Country of Origin
- United States
- Item
- Clip Bearing
- Material
- Plastic
- Max. Pressure (PSI)
- 2,610 psi
- Type
- Double Flanged
- Application
- Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal
- Color
- Charcoal
- System of Measurement
- Inch
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- iglide Polymer
- Number of Flanges
- 2
- Maximum PV
- 3,400 lb/sq in-fpm
- Resistance Properties
- Wear-Resistant
- Flange Type
- Double Flange
- Material Grade
- M250
- Material Group
- Plastic
- For Housing Bore Range
- 0.8125 to 0.8255 in
- Wire Color
- Charcoal
Dimensions
- Small Flange Dia. (In.)
- 27/32 in
- For Material Thickness (In.)
- 0.072 in to 0.135 in
- Min. Shaft Dia. (In.)
- 0.749 in
- Small Flange Dia. (mm)
- 4.8
- Outside Height (In.)
- 0.2 in
- Inside Height (In.)
- 0.072 in
- Min. Housing Dia. (In.)
- 0.8 in
- Max. Shaft Dia. (In.)
- 0.75 in
- Max. Shaft Dia. (mm)
- 3
- Large Flange Dia. (In.)
- 1 in
- Inside Dia. (In.)
- 3/4 in
- Outside Dia. (In.)
- 0.813 in
- Max. Housing Dia. (In.)
- 0.826 in
- Flange Thickness (In.)
- 0.03 in
- Inside Height
- 0.14 in
- Minimum Housing Diameter
- 0.8 in
- Inside Diameter
- 3/4 in
- Large Flange Diameter
- 1 in
- Maximum Housing Diameter
- 0.826 in
- Flange Thickness
- 1/32 in
- Outside Height
- 0.2 in
- Minimum Shaft Diameter
- 0.749 in
- For Material Thickness
- 0.072 in to 0.135 in
- Small Flange Diameter
- 0.84 in
- Maximum Shaft Diameter
- 0.75 in
- Outside Diameter
- 1 in
- Bore Diameter
- 3/4 in
- For Shaft Size
- 0.7490 to 0.7500 in
- For Material Thickness Range
- 0.072 to 0.135 in
- Overall Length
- 3/16 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Description
Clip Bearing, Bore Diameter 3/4 in, Flange Type Double Flange, For Housing Bore Range 0.8125 to 0.8255 in, For Material Thickness Range 0.072 to 0.135 in, For Shaft Size 0.7490 to 0.7500 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 1 in, Overall Length 3/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.