Shop IGUS
See all product information
Create Account
ClipBearing, 3/16", 5/8", 0.875", 2, PK5
- Mfr # MCI-10-02
- Zoro # G0717893
product price:Â
$
5.59
/pk of 5, $1.12/ea
Sold in multiples of 3Â pks for
$16.77
Key Features
Outside Dia. (In.)
0.688 in
Outside Height (In.)
0.2 in
Flange Thickness (In.)
0.03 in
Max. Pressure (PSI)
2,610 psi
Small Flange Dia. (In.)
23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCI-10-02
- Zoro #
- G0717893
- UPC #
- -
- Country of Origin
- United States
- Item
- Clip Bearing
- Max. Pressure (PSI)
- 2,610 psi
- Type
- Double Flanged
- Material
- Plastic
- Application
- Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal
- System of Measurement
- Inch
- Color
- Charcoal
- Material Group
- Plastic
- Lubrication Type
- Self Lubricating
- For Housing Bore Range
- 0.6875 to 0.6981 in
- Plain Bearing Material
- iglide Polymer
- Flange Type
- Double Flange
- Maximum PV
- 3,400 lb/sq in-fpm
- Resistance Properties
- Wear-Resistant
- Material Grade
- M250
- Number of Flanges
- 2
- Wire Color
- Charcoal
Dimensions
- Outside Dia. (In.)
- 0.688 in
- Outside Height (In.)
- 0.2 in
- Flange Thickness (In.)
- 0.03 in
- Small Flange Dia. (In.)
- 23/32 in
- Max. Shaft Dia. (In.)
- 0.625 in
- Inside Height (In.)
- 0.072 in
- Max. Housing Dia. (In.)
- 0.698 in
- For Material Thickness (In.)
- 0.072 in to 0.135 in
- Min. Shaft Dia. (In.)
- 0.624 in
- Inside Dia. (In.)
- 5/8 in
- Min. Housing Dia. (In.)
- 0.677 in
- Large Flange Dia. (In.)
- 7/8 in
- For Material Thickness
- 0.072 in to 0.135 in
- Minimum Shaft Diameter
- 0.624 in
- Large Flange Diameter
- 7/8 in
- Maximum Shaft Diameter
- 0.625 in
- Minimum Housing Diameter
- 0.677 in
- Maximum Housing Diameter
- 0.698 in
- Outside Height
- 0.2 in
- Inside Height
- 0.14 in
- Small Flange Diameter
- 0.72 in
- Outside Diameter
- 0.875 in
- Flange Thickness
- 1/32 in
- Inside Diameter
- 5/8 in
- Bore Diameter
- 5/8 in
- Overall Length
- 3/16 in
- For Material Thickness Range
- 0.072 to 0.135 in
- For Shaft Size
- 0.6240 to 0.6250 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Description
Clip Bearing, Bore Diameter 5/8 in, Flange Type Double Flange, For Housing Bore Range 0.6875 to 0.6981 in, For Material Thickness Range 0.072 to 0.135 in, For Shaft Size 0.6240 to 0.6250 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.875 in, Overall Length 3/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.