Shop IGUS
See all product information
Create Account
ClipBearing, 7/8", 1", 1.093", 1, PK5
- Mfr # MYI-16-14
- Zoro # G3085381
product price:Â
$
10.15
/pk of 5, $2.03/ea
Key Features
Outside Dia.
2 1/8 in
Flange Dia. (In.)
1 1/2 in
Temp. Range (F)
-40 Degrees to 176 Degrees F
Max. Pv
3,400
Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYI-16-14
- Zoro #
- G3085381
- UPC #
- -
- Country of Origin
- United States
- Item
- Clip Bearing
- Temp. Range (F)
- -40 Degrees to 176 Degrees F
- Max. Pv
- 3,400
- Lubrication
- No Lube System
- Material
- Plastic
- Type
- Flanged
- Application
- Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal
- System of Measurement
- Inch
- Color
- Gray
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 176 Degrees F
- Standards
- RoHS 2 Certified
- Number of Flanges
- 1
- Material Group
- Plastic
- Maximum PV
- 3,400 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Material Grade
- M250
- Resistance Properties
- Wear-Resistant
- For Housing Bore Range
- 1.0933 to 1.0954 in
- Plain Bearing Material
- iglide Polymer
- Flange Type
- Flanged
- Wire Color
- Gray
Dimensions
- Outside Dia.
- 2 1/8 in
- Flange Dia. (In.)
- 1 1/2 in
- Length
- 7/8 in
- Flange Thickness (In.)
- 0.0449 in
- Inside Dia.
- 1 in
- Max. Shaft Dia. (In.)
- 1 in
- Max. Housing Dia. (In.)
- 1.0954 in
- Min. Housing Dia. (In.)
- 1.0933 in
- Min. Shaft Dia. (In.)
- 0.9985 in
- Outside Dia. (In.)
- 1.0933 in
- Large Flange Dia. (In.)
- 1 1/2 in
- Inside Dia. (In.)
- 1 in
- Outside Height (In.)
- 0.875 in
- Flange Thickness
- 1/32 in
- Large Flange Diameter
- 1 1/2 in
- Minimum Shaft Diameter
- 0.9985 in
- Inside Height
- 0.831 in
- Outside Diameter
- 1.093 in
- Maximum Shaft Diameter
- 1 in
- Outside Height
- 0.875 in
- Minimum Housing Diameter
- 1.0933 in
- Inside Diameter
- 1 in
- Maximum Housing Diameter
- 1.0954 in
- Bore Diameter
- 1 in
- For Shaft Size
- 0.9985 to 1 in
- Overall Length
- 7/8 in
- Wire Rope Length
- 7/8 in
Description
Clip Bearing, Bore Diameter 1 in, Flange Type Flanged, For Housing Bore Range 1.0933 to 1.0954 in, For Shaft Size 0.9985 to 1 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 1.093 in, Overall Length 7/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.