Zoro Homepage

End of Arm Tool

  • Mfr # REBEL-EQU-SNK-110

  • Zoro # G513370352


product price: $2,486.99
/ea
Free Shipping & Returns

Key Features

Recommended Workpiece Load
0.7 kg
Stroke Per Jaw
6
Number of Pads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REBEL-EQU-SNK-110
Zoro #
G513370352
UPC #
-
Country of Origin
Germany

Details

Item
ReBeL Cobot Gripper Set
Recommended Workpiece Load
0.7 kg
Stroke Per Jaw
6
Number of Pads
2

Description

Item ReBeL Cobot Gripper Set, Includes (1) ISO 50 Adapter Plate with Mounting Hardware, (1) Schunk EGP-40 Gripper with ReBeL Connection Cable, Maximum Flow Rate Not Applicable, Number of Pads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.