Zoro Homepage

End of Arm Tool

  • Mfr # REBEL-EQU-SNK-130

  • Zoro # G013370401


product price: $3,576.99
/ea
Free Shipping & Returns

Key Features

Recommended Workpiece Load
1.3 kg
Number of Pads
2
Stroke Per Jaw
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REBEL-EQU-SNK-130
Zoro #
G013370401
UPC #
-
Country of Origin
Germany

Details

Item
ReBeL Cobot Gripper Set
Recommended Workpiece Load
1.3 kg
Number of Pads
2
Stroke Per Jaw
10

Description

Item ReBeL Cobot Gripper Set, Includes (1) ISO 50 Adapter Plate with Mounting Hardware, (1) Schunk EGP-64 gripper with ReBeL Connection Cable, Maximum Flow Rate Not Applicable, Number of Pads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.