Female Rod End, RH, 1/2 in Bore, 1/2"-20

  • Mfr # EBRI-08 R

  • Zoro # G1574422


product price:  $15.39
/ea

Key Features

Type
Female
Ball
Iglide R
Thread
Right Hand
Thread Size
1/2"-20
Inside Dia.
0.5000 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EBRI-08 R
Zoro #
G1574422
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Inside Dia.
0.5000 in
Stud Length
1.339 in
Dimension AA
0.5000 in
Dimension N
0.4063 in
Dimension H
0.7874 in
Dimension G
1.9685 in
Dimension J
2.6378 in
Dimension A
1/2"-20
Dimension E
1.339 in
Inner Ring Width
0.406 in
Shank Thread Size
1/2"-20
Overall Length
2 5/8 in
Head Outside Diameter
1 5/16 in
Shank Thread Length
3/4 in
Head Width
0.315 in
Bore Diameter
1/2 in

Details

Type
Female
Ball
Iglide R
Thread
Right Hand
Housing
Polymer
Construction
DIN ISO 12240
Item
Spherical Rod End
Bearings
Polymer
Max. Angular Misalignment
18 Degrees
Standards
DIN ISO Certified 12240
Load Direction
Radial
Self Lubricating Bearing
Yes
Application
Bicycle Manufacturing, Offshore, Packaging, Plant Construction
System of Measurement
Inch
Maximum Ball Swivel
18 Degrees
Static Radial Load Capacity
61.82 lbf
Lubrication Openings
No Lubrication
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Shank Thread Gender
Female
Resistance Properties
Chemical Resistant, Corrosion Resistant, Dust and Dirt Resistant, Lint Resistant, Vibration Dampin
Ball Material
Iglide R
Minimum Temperature
-40 Degrees C
Housing Material
Polymer
Maximum Temperature
90 Degrees C
Ball Material Grade
W300
For Environment
Harsh Environments, Washdown

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Head Outside Diameter 1 5/16 in, Head Width 0.315 in, Shank Thread Length 3/4 in, Shank Thread Size 1/2 In.-20, Housing Material Polymer, Shank Thread Direction Right Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.406 in, Load Direction Radial, Lubrication Openings No Lubrication

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.