2 Holes, 2 Bolt Flange Bearing, Radial Ball, 30 mm Dia, Polymer
Mfr # GFL-30
Zoro # G0474661
product price:Â $19.15
/eaKey Features
System of Measurement
Metric
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Shaft Locking Type
None
Housing Material
Polymer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFL-30
Zoro #
G0474661
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
30 mm
Overall Length
10 mm
Overall Width
40 mm
Overall Height
90 mm
Flange Thickness
8.5 mm
Dimension A
90 mm
Dimension C
40 mm
Dimension E
8 1/2 mm
Dimension D
66 mm
Bolt Circle Diameter
8.5 mm
Mounting Bolt Size
215.9 mm
Bevel Length
10 mm
Mount Hole Size
215.9 mm
Description
2 Bolt Flange Bearing Housing, Bore Diameter 30 mm, Flange Type Flanged, For Bearing Insert Type Ball, Maximum Temperature 130 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 90 mm, Overall Length 10 mm, Overall Width 40 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.