Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1/2 IDx1/2 In L, PK5
Mfr # RFI-0812-08
Zoro # G0878464
original price:
$14.35
15% off
new price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Material Plastic
- Flange Dia. (In.) 1 in
- Flange Thickness (In.) 1/8 in
Product Information
- Brand Igus
- MFR # RFI-0812-08
- Zoro # G0878464
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Flange Dia. (In.) | 1 in |
Length | 1/2 in |
Flange Diameter | 1 in |
Outside Diameter | 3/4 in |
Overall Length | 1/2 in |
For Shaft Size | 0.4983 to 0.5 in |
Bevel Length | 0.031 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
Bore Diameter | 1/2 in |
Details
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter 1 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.75 to 0.7508 in, For Shaft Size 0.4983 to 0.5 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Encore 72B850ZP PROWLER MID CUT (Deck 72") Zero Turn Mower Replacement Belt, B158 (B158)
- ROTOM Rotom 189D, 189-227MFD, 330V, Start Capacitor, Round (189D)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (HCFLU206-19)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01906, Pressure Line, 10 micron, Outside-In (MF0058396)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- Igus Plain Bearings