Shop IGUS

Flanged Sleeve Bearing, 5/8 in Bore, PK5

  • Mfr # RFI-1012-16

  • Zoro # G2959241


product price:  $14.15
/pk 5, $2.83/ea

Key Features

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Material
Plastic
Lubrication
No Lube System
Flange Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFI-1012-16
Zoro #
G2959241
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Flange Dia. (In.)
1 in
Length
1 in
Flange Thickness (In.)
1/16 in
Flange Thickness
0.062 in
Flange Diameter
1 in
Outside Diameter
3/4 in
Bore Diameter Tolerance
+0.000 to +0.018 mm
Overall Length
1 in
Bevel Length
0.031 in
For Shaft Size
0.6233 to 0.625 in
Bore Diameter
5/8 in

Details

Item
Flanged Sleeve Bearing
Material
Plastic
Lubrication
No Lube System
Max. Pv
8,700 lb/sq in-fpm
Temp. Range (F)
-58 Degrees to 194 Degrees F
Color
Dark Red
Minimum Temperature
-58 Degrees F
System of Measurement
Inch
Maximum Temperature
230 Degrees F
Maximum PV
7,700 lb/sq in-fpm
Flange Type
Flanged
Load Direction
Radial
Standards
ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
Resistance Properties
Abrasion Resistant, Wear Resistant
Lubrication Type
Self Lubricating
Plain Bearing Material
Polymer
For Environment
Vacuum
For Housing Bore Range
0.75 to 0.7508 in
Application
Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building
Lubrication Method
Embedded

Description

Flanged Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 1 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.75 to 0.7508 in, For Shaft Size 0.6233 to 0.625 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.