Zoro Homepage

Flanged Sleeve Bearing, 3/8 in Bore, PK5

  • Mfr # GFI-0607-08

  • Zoro # G3297357


product price: $9.69
/pk 5, $1.94/ea

Key Features

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Material
Plastic
Flange Thickness (In.)
3/64 in
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFI-0607-08
Zoro #
G3297357
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Flange Thickness (In.)
3/64 in
Length
1/2 in
Flange Dia. (In.)
11/16 in
Flange Thickness
0.046 in
Flange Diameter
0.687 in
Outside Diameter
15/32 in
Bore Diameter Tolerance
+0.000 to +0.015 mm
Bore Diameter
3/8 in
For Shaft Size
0.3731 to 0.374 in
Overall Length
1/2 in
Bevel Length
0.019 in

Details

Item
Flanged Sleeve Bearing
Material
Plastic
Max. Pv
12,000 lb/sq in-fpm
Temp. Range (F)
-40 Degrees to 266 Degrees F
Lubrication
No Lube System
Color
Matte Gray
Maximum Temperature
428 Degrees F
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Standards
ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
Maximum PV
12,000 lb/sq in-fpm
For Housing Bore Range
0.4684 to 0.4691 in
Resistance Properties
Dust and Dirt Resistant, High Wear Resistant
Lubrication Type
Self Lubricating
For Environment
Vacuum
Load Direction
Radial
Flange Type
Flanged
Application
Agriculture Equipment, Automotive Onboard and Manufacturing, Construction Machinery, Fitness/Physical Therapy Equipment, Machine Tools
Lubrication Method
Embedded
Plain Bearing Material
Polymer

Description

Flanged Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter 0.687 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.4684 to 0.4691 in, For Shaft Size 0.3731 to 0.374 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 15/32 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.