Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Support Hub
Contact Us
Contact Us
Track my order
Track my order
Start a return
Start a return
Start a quote
Start a quote
Tax & Business Documents
Tax & Business Documents
Sell on Zoro
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Power Transmission
  4. /
  5. Bearings, V-belts & Power Transmission Equipment
  6. /
  7. Linear Bearings & Guides
  8. /
  9. Linear Guides
  10. /
  11. IGUS 1,500mm DryLin N 27mm Miniature Guide Rail
This item is Discontinued.
Igus IGUS 1,500mm DryLin N 27mm Miniature Guide Rail NS-01-27-1500
Igus

IGUS 1,500mm DryLin N 27mm Miniature Guide Rail (Discontinued)

  • Mfr # NS-01-27-1500
  • Zoro # G404937572
Shop for similar items
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Igus
  • MFR # NS-01-27-1500
  • Zoro # G404937572
  • Country of Origin Unknown
  • Category Linear Guides

Description

1,500mm drylin n 27mm miniature guide rail the drylin n series offers extremely low profiles in several widths, and is therefore ideal in tight space constraints. Like all drylin products the carriages are designed to glide smoothly on anodized aluminum rails without the need for messy lubricants. They are also available in preloaded versions for reduced running clearance. Drylin n is a particularly low-cost alternative to miniature ball bearing systems, and is more precise and economical when compared to many custom-machined or simple plastic parts. small mounting height and width maintenance-free and self-lubricating high resistance to dirt corrosion-resistant low wear and low coefficient of friction lightweight due to aluminum polymer combination very high speed and acceleration possible replaceable polymer sliding elements made of iglide j base structure of the carriage made of plastic (size 17) or zinc, chromated (size 27, 40 and 80) anodized aluminum rails available from stock

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2026 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc