Zoro Homepage

Lift and Swivel Suction Unit

  • Mfr # RL-X0223

  • Zoro # G813311673


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Suction Cups: DHS2017-S & SN-M5-DM22
Compatible with Robot Style
Cartesian, Delta
Maximum Stroke Length
17 mm
Maximum Payload
300 g
Maximum RPM
500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-X0223
Zoro #
G813311673
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Stroke Length
17 mm

Details

Item
Lift and Swivel Suction Unit
Includes
(2) Suction Cups: DHS2017-S & SN-M5-DM22
Compatible with Robot Style
Cartesian, Delta
Maximum Payload
300 g
Maximum RPM
500 RPM
Motor Type
NEMA 17 Spindle Motor
Range of Motion
360 Degrees

Description

Lift and Swivel Suction Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.