Zoro Homepage

Mounting Brkt, HD, Tube, OW9.84In

  • Mfr # 505000-20-12T

  • Zoro # G7989877


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Style
Enclosed
Number of Channels
1
Outside Width
9.8 in
Cavity Width
7.87 in
Cavity Height
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505000-20-12T
Zoro #
G7989877
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
9.8 in
Cavity Width
7.87 in
Cavity Height
3.15 in
Height
4.3 in
Accessory Length
4.92 in
For Carrier Outside Width
9.84 in
For Carrier Outside Height
4.25 in
Accessory Width
9.8 in
Accessory Height
4.25 in

Details

Item
Mounting Bracket Set
Style
Enclosed
Number of Channels
1
Link to Link Pitch
3.58 in /91.0mm
Type
Large
Includes
Bracket
For Use With
6KGW8, 6KGW9, 6KGX0, 6KGX1, 6KGX2, 6KGX3, 6KGX4, 6KGX5, 6KGX6, 6KGX7, 6KGX8, 6KGX9, 6KGY0, 6KGY1, 6KGY2, 6KGY3, 6KGY4, 6KGY5, 6KGY6, 6KGY7, 6KGY8, 6KGY9, 6KGZ0, 6KGZ1
Color
Black
Crossbar Material
Igumid TE
Mounting Bracket Design
Pivoting
Mounting Brackets Included
Yes
Mounting Bracket Type
Fixed End, Moving End
Accessory Material
Plastic

Description

Mounting Bracket Set, Cavity Width 7.87 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 9.8 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included Yes, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGW8, 6KGW9, 6KGX0, 6KGX1, 6KGX2, 6KGX3, 6KGX4, 6KGX5, 6KGX6, 6KGX7, 6KGX8, 6KGX9, 6KGY0, 6KGY1, 6KGY2, 6KGY3, 6KGY4, 6KGY5, 6KGY6, 6KGY7, 6KGY8, 6KGY9, 6KGZ0, 6KGZ1, Style Enclosed, Type Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.