Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Brkt, Med, OW5.31In / 135mm

  • Mfr # 3115-12PZB

  • Zoro # G0357445


product price: $34.67
/ea

Key Features

Style
Open
Number of Channels
1
Outside Width
5.3 in
Series
3450ยท3480
Cavity Width
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3115-12PZB
Zoro #
G0357445
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
5.3 in
Cavity Width
4.53 in
Cavity Height
1.77 in
Height
2.5 in
For Carrier Outside Height
2.52 in
For Carrier Outside Width
5.31 in
Accessory Width
5.3 in
Accessory Height
2.52 in
Accessory Length
2.36 in

Details

Item
Mounting Bracket Set
Style
Open
Number of Channels
1
Series
3450ยท3480
For Use With
6KGL7, 6KGL8, 6KGL9, 6KGN0, 6KGN1, 6KGN2, 6KGN3, 6KGN4, 6KGN5, 6KGN6, 6KGN7, 6KGN8, 6KGN9, 6KGP0, 6KGP1, 6KGP2, 6KGP3, 6KGP4, 6KGP5, 6KGP6, 6KGP7, 6KGP8, 6KGP9, 6KGR0, 6KGR1, 6KGR2, 6KGR3, 6KGR4, 6KGR5, 6KGR6, 6KGR7, 6KGR8, 6KGR9, 6KGT0, 6KGT1, 6KGT2
Type
Medium
Includes
Bracket
Crossbar Material
Igumid TE
Color
Black
Mounting Bracket Design
Locking
Accessory Material
Plastic
Mounting Bracket Type
Fixed End, Moving End
Mounting Brackets Included
Yes

Description

Mounting Bracket Set, Cavity Width 4.53 in, Cavity Height 1.77 in, Height 2.5 in, Outside Width 5.3 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.