Zoro Homepage

Mounting Brkt, Micro, Open, OW.89In/22.5mm

  • Mfr # 060-16-12PZ

  • Zoro # G1836737


product price: $9.29
/ea

Key Features

Style
Zipper
Number of Channels
1
Outside Width
0.9 in
Series
074
Cavity Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060-16-12PZ
Zoro #
G1836737
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
0.9 in
Cavity Width
0.63 in
Cavity Height
0.41 in
Accessory Length
0.87 in
Accessory Width
0.9 in
For Carrier Outside Width
0.88 in
Mounting Hole Diameter
0.13 in
Accessory Height
0.59 in
For Carrier Outside Height
0.6 in

Details

Item
Mounting Bracket Set
Style
Zipper
Number of Channels
1
Series
074
For Use With
6JHA1, 6JHA2, 6JHA3, 6JHA4, 6JHA5, 6JHA6, 6JHA7, 6JHA8
Includes
Bracket
Type
Small
Crossbar Material
Igumid TE
Color
Black
Accessory Material
Plastic
Mounting Bracket Design
Locking
Mounting Bracket Type
Fixed End, Moving End
Mounting Brackets Included
Yes

Description

Mounting Bracket Set, Cavity Width 0.63 in, Cavity Height 0.41 in, Outside Width 0.9 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6JHA1, 6JHA2, 6JHA3, 6JHA4, 6JHA5, 6JHA6, 6JHA7, 6JHA8, Style Zipper, Type Small, Accessory Height 0.59 in, Accessory Length 0.87 in, Accessory Material Plastic, Accessory Width 0.9 in, Color Black, For Carrier Outside Height 0.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.