Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Ball Brg, 626, 6mm Bore, Polymer

  • Mfr # B626B1E

  • Zoro # G2882406


product price: $8.89
/ea

Key Features

Bore Dia. (mm)
6 mm
Outside Dia. (mm)
19 mm
Width (mm)
6 mm
Cage Material
Thermoplastic
Dynamic Load Capacity (N)
70 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B626B1E
Zoro #
G2882406
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia. (mm)
6 mm
Outside Dia. (mm)
19 mm
Width (mm)
6 mm
Bore Diameter
6 mm
Outside Diameter
19 mm
Outer Ring Width
6 mm

Details

Cage Material
Thermoplastic
Dynamic Load Capacity (N)
70 N
Includes
Stainless
Item
Polymer Ball Bearing
Temp. Range (F)
-50 Degrees to 176 Degrees F
Static Load Capacity (N)
50 N
Agency Compliance
2600
Minimum Temperature
-40 Degrees C
Maximum Temperature
80 Degrees C
Closure
Open
Retaining Ring Groove
No
System of Measurement
Metric
Ring Material
Polymer
Dynamic Radial Load Capacity
62 N
Bearing Industry Number
626
Standards
2600
Ball Material
Stainless Steel
Includes Retaining Ring
No
Cage Material Grade
Polyamide
Application
Plastic Bearings
Maximum Speed
3,200 RPM
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
60 N

Description

Polymer Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Open, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Stainless Steel, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 62 N, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.