Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Ball Brg, 626, 6mm Bore, Polymer

  • Mfr # B626B1G

  • Zoro # G2954341


product price: $16.69
/ea

Key Features

Bore Dia. (mm)
6 mm
Outside Dia. (mm)
19 mm
Width (mm)
6 mm
Cage Material
Thermoplastic
Agency Compliance
2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B626B1G
Zoro #
G2954341
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia. (mm)
6 mm
Outside Dia. (mm)
19 mm
Width (mm)
6 mm
Outside Diameter
19 mm
Outer Ring Width
6 mm
Bore Diameter
6 mm

Details

Cage Material
Thermoplastic
Agency Compliance
2600
Temp. Range (F)
-50 Degrees to 176 Degrees F
Includes
Glass
Item
Polymer Ball Bearing
Static Load Capacity (N)
50 N
Dynamic Load Capacity (N)
70 N
Maximum Speed
3,200 RPM
System of Measurement
Metric
Static Radial Load Capacity
60 N
Dynamic Radial Load Capacity
62 N
Includes Retaining Ring
No
Ball Material
Glass
Resistance Properties
Corrosion Resistant
Standards
2600
Bearing Industry Number
626
Application
Plastic Bearings
Cage Material Grade
Polyamide
Closure
Open
Ring Material
Polymer
Minimum Temperature
-40 Degrees C
Maximum Temperature
80 Degrees C
Retaining Ring Groove
No

Description

Polymer Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Open, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Glass, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 62 N, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.