ReBeL cobot 4 Degrees of Freedom
Mfr # REBEL-4DOF-02
Zoro # G813370397
product price:Â $7,244.99
/ea
Free Shipping & Returns
Key Features
Robot Series
Rebel
Nominal Reach
350 mm
Maximum Reach
543 mm
Positioning Accuracy
+/- 1 mm
Drive System
BLDC Rotary Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
REBEL-4DOF-02
Zoro #
G813370397
UPC #
-
Country of Origin
Germany
Details
Item
Cobot
Robot Series
Rebel
Nominal Reach
350 mm
Maximum Reach
543 mm
Positioning Accuracy
+/- 1 mm
Drive System
BLDC Rotary Joint
Number of Degrees of Freedom
4
Control System
Igus Robot Control
Maximum Payload
3 kg
Description
ReBeL cobot 4 Degrees of Freedom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.