Rebel Cobot 6 Degrees of Freedom

  • Mfr # REBEL-6DOF-02

  • Zoro # G913370341


product price:  $8,537.99
/ea
Free Shipping & Returns

Key Features

Drive System
BLDC Rotary Joint
Number of Degrees of Freedom
6
Positioning Accuracy
+/- 1 mm
Maximum Payload
2 kg
Nominal Reach
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REBEL-6DOF-02
Zoro #
G913370341
UPC #
-
Country of Origin
Germany

Details

Item
Cobot
Drive System
BLDC Rotary Joint
Number of Degrees of Freedom
6
Positioning Accuracy
+/- 1 mm
Maximum Payload
2 kg
Nominal Reach
400 mm
Maximum Reach
660 mm
Control System
Igus Robot Control
Robot Series
Rebel

Description

Rebel Cobot 6 Degrees of Freedom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.