Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebel KID

  • Mfr # REBEL-KID-00

  • Zoro # G513370406


product price: $6,866.99
/ea
Free Shipping & Returns

Key Features

Drive System
BLDC Rotary Joint
Control System
Plug-and-Play
Number of Degrees of Freedom
5
Maximum Payload
0.5 kg
Nominal Reach
314 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REBEL-KID-00
Zoro #
G513370406
UPC #
-
Country of Origin
Germany

Details

Item
Cobot
Drive System
BLDC Rotary Joint
Control System
Plug-and-Play
Number of Degrees of Freedom
5
Maximum Payload
0.5 kg
Nominal Reach
314 mm
Robot Series
Rebel
Maximum Reach
313.6 mm
Positioning Accuracy
+/- 1 mm

Description

Rebel KID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.