Robolink DP 5Degres with Controller
Mfr # RBTX-IGUS-0165
Zoro # G113332811
product price: $13,506.99
/ea
Free Shipping & Returns
Key Features
Drive System
Stepper Motor Driven Worm Gearboxes
Number of Degrees of Freedom
5
Positioning Accuracy
+/- 0.5 mm
Nominal Reach
450 mm
Robot Series
Robolink DP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBTX-IGUS-0165
Zoro #
G113332811
UPC #
-
Country of Origin
Germany
Details
Item
Robolink Controller
Drive System
Stepper Motor Driven Worm Gearboxes
Number of Degrees of Freedom
5
Positioning Accuracy
+/- 0.5 mm
Nominal Reach
450 mm
Robot Series
Robolink DP
Maximum Reach
790 mm
Maximum Payload
3 kg
Control System
Igus Robot Control
Description
Robolink DP 5Degres with Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.