Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robot Bundle

  • Mfr # RBTX-IGUS-0037

  • Zoro # G913332837


product price: $15,260.99
/ea
Free Shipping & Returns

Key Features

Maximum Acceleration
60 m/sq sec
PIcks Per Minute at 0.5 kg
60
Working Space Diameter
360 mm
Maximum Payload
5 kg
Number of Axes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RBTX-IGUS-0037
Zoro #
G913332837
UPC #
-
Country of Origin
Germany

Dimensions

Working Space Diameter
360 mm

Details

Item
Multiaxis Robot
Maximum Acceleration
60 m/sq sec
PIcks Per Minute at 0.5 kg
60
Maximum Payload
5 kg
Number of Axes
3
Repeatability
0.5 mm
Maximum Speed
3 mps

Description

Robot Bundle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.