Zoro Homepage

Robot Bundle

  • Mfr # RBTX-IGUS-0047

  • Zoro # G513332794


product price: $16,788.99
/ea
Free Shipping & Returns

Key Features

Working Space Diameter
660 mm
Number of Axes
3
Repeatability
0.5 mm
Maximum Acceleration
20 m/sq sec
PIcks Per Minute at 0.5 kg
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBTX-IGUS-0047
Zoro #
G513332794
UPC #
-
Country of Origin
Germany

Dimensions

Working Space Diameter
660 mm

Details

Item
Multiaxis Robot
Number of Axes
3
Repeatability
0.5 mm
Maximum Acceleration
20 m/sq sec
PIcks Per Minute at 0.5 kg
30
Maximum Payload
5 kg
Maximum Speed
0.7 mps

Description

Robot Bundle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.