Robotic Pendant and Control Station
Mfr # IRC-LG12-02000
Zoro # G913037671
product price: $8,418.99
/ea
Free Shipping & Returns
Key Features
Digital Outputs
7
Digital Inputs
7
Input Power
120 V
Control System
Cabinet Version
Compatible with Robot Brand Name
Igus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRC-LG12-02000
Zoro #
G913037671
UPC #
-
Country of Origin
Germany
Dimensions
Cable Length
10 m
Details
Item
Robotic Pendant and Control Station
Digital Outputs
7
Digital Inputs
7
Input Power
120 V
Control System
Cabinet Version
Compatible with Robot Brand Name
Igus
Compatible with Robot Model Number
DLE-LG-0012-AC-800-500
Description
Robot Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.