Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robotic Pendant and Control Station

  • Mfr # IRC-RG12-02000

  • Zoro # G813037597


product price: $8,418.99
/ea
Free Shipping & Returns

Key Features

Compatible with Robot Model Number
DLE-RG-0012-AC-800-800-500
Compatible with Robot Brand Name
Igus
Digital Inputs
7
Control System
Cabinet Version
Input Power
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRC-RG12-02000
Zoro #
G813037597
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
10 m

Details

Item
Robotic Pendant and Control Station
Compatible with Robot Model Number
DLE-RG-0012-AC-800-800-500
Compatible with Robot Brand Name
Igus
Digital Inputs
7
Control System
Cabinet Version
Input Power
120 V
Digital Outputs
7

Description

Robot Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.