Shop IGUS

Sleeve Bearing, Polymer, 1 in Bore, PK5

  • Mfr # RSI-1620-16

  • Zoro # G2029465


product price:  $22.29
/pk 5, $4.46/ea

Key Features

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Material
Plastic
Max. Pv
8,700 lb/sq in-fpm
Temp. Range (F)
-58 Degrees to 194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSI-1620-16
Zoro #
G2029465
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Length
1 in
Outside Diameter
1 1/4 in
For Shaft Size
0.998 to 1 in
Bore Diameter Tolerance
+0.000 to +0.021 mm
Bore Diameter
1 in
Overall Length
1 in
Bevel Length
0.031 in

Details

Item
Sleeve Bearing
Material
Plastic
Max. Pv
8,700 lb/sq in-fpm
Temp. Range (F)
-58 Degrees to 194 Degrees F
Lubrication
No Lube System
Color
Dark Red
Maximum Temperature
230 Degrees F
System of Measurement
Inch
Minimum Temperature
-58 Degrees F
Lubrication Type
Self Lubricating
For Housing Bore Range
1.25 to 1.251 in
Plain Bearing Material
Polymer
For Environment
Vacuum
Load Direction
Radial
Lubrication Method
Embedded
Application
Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building
Standards
ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
Maximum PV
7,700 lb/sq in-fpm
Resistance Properties
Abrasion Resistant, Wear Resistant

Description

Sleeve Bearing, Bore Diameter 1 in, For Environment Vacuum, For Housing Bore Range 1.25 to 1.251 in, For Shaft Size 0.998 to 1 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building, Bevel Length 0.031 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.