Shop IGUS

Sleeve Bearing, Polymer, 5/16 in Bore, PK5

  • Mfr # TSI-0506-08

  • Zoro # G1823385


product price:  $30.85
/pk 5, $6.17/ea

Key Features

Inside Dia.
5/16 in
Outside Dia.
3/8 in
Material
Plastic
Lubrication
No Lube System
Max. Pv
37,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSI-0506-08
Zoro #
G1823385
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
3/8 in
Length
1/2 in
Outside Diameter
3/8 in
For Shaft Size
0.3106 to 0.3115 in
Bevel Length
0.019 in
Bore Diameter
5/16 in
Overall Length
1/2 in

Details

Item
Sleeve Bearing
Material
Plastic
Lubrication
No Lube System
Max. Pv
37,000 lb/sq in-fpm
Temp. Range (F)
-149 Degrees to 485 Degrees F
Color
Black
Minimum Temperature
-148 Degrees F
Maximum Temperature
599 Degrees F
System of Measurement
Inch
Load Direction
Radial
Plain Bearing Material
Polymer
Standards
ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
For Environment
Food and Beverage
For Housing Bore Range
0.3747 to 0.3753 in
Maximum PV
37,700 lb/sq in-fpm
Application
Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking
Resistance Properties
Chemical Resistant, Wear Resistant

Description

Sleeve Bearing, Bore Diameter 5/16 in, For Environment Food and Beverage, For Housing Bore Range 0.3747 to 0.3753 in, For Shaft Size 0.3106 to 0.3115 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking, Bevel Length 0.019 in, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.