Zoro Homepage

Sleeve Bearing, Polymer, 3/4 in Bore, PK3

  • Mfr # GSI-1214-08

  • Zoro # G3263504


product price: $16.99
/pk 3, $5.66/ea

Key Features

Inside Dia.
3/4 in
Outside Dia.
7/8 in
Material
Plastic
Lubrication
No Lube System
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSI-1214-08
Zoro #
G3263504
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
3/4 in
Outside Dia.
7/8 in
Length
1/2 in
Outside Diameter
7/8 in
Bore Diameter
3/4 in
Overall Length
1/2 in
For Shaft Size
0.7479 to 0.7491 in
Bore Diameter Tolerance
+0.000 to +0.021 mm
Bevel Length
0.031 in

Details

Item
Sleeve Bearing
Material
Plastic
Lubrication
No Lube System
Temp. Range (F)
-40 Degrees to 266 Degrees F
Max. Pv
12,000 lb/sq in-fpm
Color
Matte Gray
Maximum Temperature
428 Degrees F
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Lubrication Method
Embedded
For Housing Bore Range
0.8747 to 0.8755 in
Application
Agriculture Equipment, Automotive Onboard and Manufacturing, Construction Machinery, Fitness/Physical Therapy Equipment, Machine Tools
Lubrication Type
Self Lubricating
For Environment
Vacuum
Load Direction
Radial
Standards
ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
Plain Bearing Material
Polymer
Maximum PV
12,000 lb/sq in-fpm
Resistance Properties
Dust and Dirt Resistant, High Wear Resistant

Description

Sleeve Bearing, Bore Diameter 3/4 in, For Environment Vacuum, For Housing Bore Range 0.8747 to 0.8755 in, For Shaft Size 0.7479 to 0.7491 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.