Zoro Homepage

Sleeve Bearing, Polymer, 7/8 in Bore, PK5

  • Mfr # RSI-1418-24

  • Zoro # G2565071


product price: $32.49
/pk 5, $6.50/ea

Key Features

Inside Dia.
7/8 in
Outside Dia.
1 1/8 in
Material
Plastic
Temp. Range (F)
-58 Degrees to 194 Degrees F
Max. Pv
8,700 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSI-1418-24
Zoro #
G2565071
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
7/8 in
Outside Dia.
1 1/8 in
Length
1 1/2 in
Outside Diameter
1 1/8 in
Bore Diameter
7/8 in
Overall Length
1 1/2 in
For Shaft Size
0.8728 to 0.8748 in
Bore Diameter Tolerance
+0.000 to +0.021 mm
Bevel Length
0.031 in

Description

Sleeve Bearing, Bore Diameter 7/8 in, For Environment Vacuum, For Housing Bore Range 1.125 to 1.1258 in, For Shaft Size 0.8728 to 0.8748 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building, Bevel Length 0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.