Shop IGUS
See all product information
Create Account
SleeveBearing, 1/4", Polymer, Blk, PK5
- Mfr # TFI-0405-08
- Zoro # G2282786
product price:Â
$
33.99
/pk of 5, $6.80/ea
Key Features
Inside Dia.
1/4 in
Outside Dia.
5/16 in
Material
Plastic
Flange Dia. (In.)
1/2 in
Flange Thickness (In.)
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFI-0405-08
- Zoro #
- G2282786
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Lubrication
- No Lube System
- Max. Pv
- 37,000 lb/sq in-fpm
- Temp. Range (F)
- -149 Degrees to 485 Degrees F
- Color
- Black
- Maximum Temperature
- 599 Degrees F
- System of Measurement
- Inch
- Minimum Temperature
- -148 Degrees F
- Maximum PV
- 37,700 lb/sq in-fpm
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Flange Type
- Flanged
- For Housing Bore Range
- 0.3122 to 0.3128 in
- Resistance Properties
- Chemical-Resistant, Wear-Resistant
- Plain Bearing Material
- Polymer
- Standards
- ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
- Application
- Aviation, Beverage Production and Packaging, Clean Room, Plastics Processing, Woodworking
- Material Group
- Plastic
- Wire Color
- Black
Dimensions
- Inside Dia.
- 1/4 in
- Outside Dia.
- 5/16 in
- Flange Dia. (In.)
- 1/2 in
- Flange Thickness (In.)
- 1/32 in
- Length
- 1/2 in
- Flange Thickness
- 0.032 in
- Flange Diameter
- 0.5 in
- Outside Diameter
- 5/16 in
- Bore Diameter
- 1/4 in
- Bevel Length
- 0.019 in
- Overall Length
- 1/2 in
- For Shaft Size
- 0.2481 to 0.249 in
- Wire Rope Length
- 1/2 in
Description
Sleeve Bearing, Bore Diameter 1/4 in, Flange Diameter 0.5 in, Flange Type Flanged, For Environment Food and Beverage, For Housing Bore Range 0.3122 to 0.3128 in, For Shaft Size 0.2481 to 0.249 in, Lubricant Material Not Applicable, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 5/16 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.