Shop IGUS
See all product information
Create Account
SleeveBearing, 3/8", Polymer, Blk, PK2
- Mfr # TFI-0607-12
- Zoro # G0471633
product price:Â
$
17.99
/pk of 2, $9.00/ea
Key Features
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Material
Plastic
Length
3/4 in
Flange Dia. (In.)
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFI-0607-12
- Zoro #
- G0471633
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Lubrication
- No Lube System
- Temp. Range (F)
- -149 Degrees to 485 Degrees F
- Max. Pv
- 37,000 lb/sq in-fpm
- Color
- Black
- Maximum Temperature
- 599 Degrees F
- System of Measurement
- Inch
- Minimum Temperature
- -148 Degrees F
- For Housing Bore Range
- 0.4684 to 0.4691 in
- Maximum PV
- 37,700 lb/sq in-fpm
- For Environment
- Food and Beverage
- Flange Type
- Flanged
- Resistance Properties
- Chemical-Resistant, Wear-Resistant
- Plain Bearing Material
- Polymer
- Standards
- ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
- Application
- Aviation, Beverage Production and Packaging, Clean Room, Plastics Processing, Woodworking
- Load Direction
- Radial
- Material Group
- Plastic
- Wire Color
- Black
Dimensions
- Inside Dia.
- 3/8 in
- Outside Dia.
- 1/2 in
- Length
- 3/4 in
- Flange Dia. (In.)
- 11/16 in
- Flange Thickness (In.)
- 3/64 in
- Flange Thickness
- 0.046 in
- Flange Diameter
- 0.687 in
- Outside Diameter
- 15/32 in
- Bevel Length
- 0.019 in
- Bore Diameter
- 3/8 in
- For Shaft Size
- 0.3731 to 0.374 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
Description
Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter 0.687 in, Flange Type Flanged, For Environment Food and Beverage, For Housing Bore Range 0.4684 to 0.4691 in, For Shaft Size 0.3731 to 0.374 in, Lubricant Material Not Applicable, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 15/32 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.